Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, 1000 mm L, 5 mm W, 3 mm H, Steel

  • Mfr # 300503-1000

  • Zoro # G9107887


product price: $5.85
/ea
Sold in multiples of 4 for $23.40

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
5 mm
Height
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300503-1000
Zoro #
G9107887
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
5 mm
Height
3 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Key Stock,5mmx3x1m,Carbon,Steel,Undersiz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.