Undersized Key Stock, 36 in L, 1 in W, 1/2 in H, Steel
Mfr # 3005001000-36
Zoro # G9107765
product price:Â $30.89
/eaKey Features
System of Measurement
Inch
Key Type
Undersized
Width
1 in
Height
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3005001000-36
Zoro #
G9107765
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
1 in
Height
1/2 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,1/2x1x36 In.,Carbon,Steel,Undersz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.