Undersized Key Stock, 416 Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H

  • Mfr # 8505000500-72

  • Zoro # G600006287


product price:  $85.45
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
72 in
Width
1/2 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8505000500-72
Zoro #
G600006287
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
1/2 in
Height
1/2 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
416 Stainless Steel
Finish
Plain

Description

Keystock-Stainless-416. Keystock 1/2 x 1/2 x 6 Ft SS416 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.