Undersized Key Stock Assortment, Stainless Steel
Mfr # DISP-KSS031
Zoro # G9113706
product price: $127.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Undersized
Number of Pieces
31
Length
1 ft
Product Type
Straight Key Stock Assortment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-KSS031
Zoro #
G9113706
UPC #
-
Country of Origin
United States
Dimensions
Length
1 ft
Length Tolerance
+0.000/-0.125 in
Number of Sizes
7
Details
Item
Key Stock Assortment
System of Measurement
Inch
Type
Undersized
Number of Pieces
31
Product Type
Straight Key Stock Assortment
Thickness Tolerance
+0.000/-0.002 in
Material
Stainless Steel
Finish
Plain
Includes
7003120312-12 (5); 7002500250-12 (5); 7004370437-12 (3); 7005000500-12 (3); 7003750375-12 (5); 7001250125-12 (5); 7001870187-12 (5)
Contains
7003120312-12 (5); 7002500250-12 (5); 7004370437-12 (3); 7005000500-12 (3); 7003750375-12 (5); 7001250125-12 (5); 7001870187-12 (5)
Material Grade/Class
18-8
Made in North America
Yes
Key Shape
Straight
Key Type
Undersized
Standards
RoHS Compliant
Pack Size
Small Pack
Description
Key Stock Assortment,Inch,31 pcs, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thickness Tolerance +0.000/-0.002 in, Length 1 ft, Length Tolerance +0.000/-0.125 in, Number of Pieces 31, Number of Sizes 7, Pack Size Small Pack, Includes (3) 1/2x1/2 in, (3) 7/16x7/16 in, (5) 1/4x1/4 in, (5) 1/8x1/8 in, (5) 3/16x3/16 in, (5) 3/8x3/8 in, (5) 5/16x5/16 in, Standable Chipboard Container, Product Type Straight Key Stock Assortment, Key Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.