Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock Assortment, Steel

  • Mfr # DISP-KSZC031

  • Zoro # G9113697


product price: $89.79
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Type
Undersized
Length
1 ft
Product Type
Straight Key Stock Assortment
Number of Pieces
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-KSZC031
Zoro #
G9113697
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Length Tolerance
+0.000/-0.125 in
Number of Sizes
7

Details

Item
Key Stock Assortment
System of Measurement
Inch
Type
Undersized
Product Type
Straight Key Stock Assortment
Number of Pieces
31
Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Finish
Clear Zinc Plated
Includes
3101870187-12 (5); 3103120312-12 (5); 3102500250-12 (5); 3103750375-12 (5); 3104370437-12 (3); 3105000500-12 (3); 3101250125-12 (5)
Contains
3101870187-12 (5); 3103120312-12 (5); 3102500250-12 (5); 3103750375-12 (5); 3104370437-12 (3); 3105000500-12 (3); 3101250125-12 (5)
Key Type
Undersized
Pack Size
Small Pack
Key Shape
Straight
Made in North America
Yes
Standards
RoHS Compliant
Material Grade/Class
Ungraded

Description

Key Stock Assortment,Inch,31 pcs, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Thickness Tolerance +0.000/-0.002 in, Length 1 ft, Length Tolerance +0.000/-0.125 in, Number of Pieces 31, Number of Sizes 7, Pack Size Small Pack, Includes (3) 1/2x1/2 in, (3) 7/16x7/16 in, (5) 1/4x1/4 in, (5) 1/8x1/8 in, (5) 3/16x3/16 in, (5) 3/8x3/8 in, (5) 5/16x5/16 in, Standable Chipboard Container, Product Type Straight Key Stock Assortment, Key Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.