Zoro Homepage

Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 20 mm W

  • Mfr # RKM-020-1000

  • Zoro # G400443961


product price: $63.39
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKM-020-1000
Zoro #
G400443961
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
20 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain

Description

Shafting-Round-Metric. KS Round M20 x 1 M Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.