Undersized Key Stock, Carbon Steel, Plain, 12 in L, 2-1/2 in W, 1-3/4 in H

  • Mfr # 3017502500-12

  • Zoro # G400005527


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Key Type
Undersized
Width
2-1/2 in
Height
1-3/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3017502500-12
Zoro #
G400005527
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
2-1/2 in
Height
1-3/4 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Undersize Plain. Keystock 1-3/4 x 2-1/2 x 1 Ft CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products