Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1 in W, 1 in H

  • Mfr # 4510001000-36

  • Zoro # G400399459


product price: $67.99
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
36 in
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510001000-36
Zoro #
G400399459
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 in
Height
1 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Keystock-Special Grade-C1045 Under Plain. Keystock 1 x 1 x 3 Ft 1045 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.