Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H

  • Mfr # 3004370437-36

  • Zoro # G600005082


product price:  $8.19
/ea
Sold in multiples of 3 for $24.57

Key Features

System of Measurement
Inch
Key Type
Undersized
Height
7/16 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3004370437-36
Zoro #
G600005082
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
7/16 in
Height
7/16 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Undersize Plain. Keystock 7/16 x 7/16 x 3 Ft CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products