Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H

  • Mfr # 3003750375-72

  • Zoro # G900004532


product price:  $11.29
/ea
Sold in multiples of 2 for $22.58

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
72 in
Height
3/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003750375-72
Zoro #
G900004532
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
3/8 in
Height
3/8 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Undersize Plain. Keystock 3/8 x 3/8 x 6 Ft CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.