
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 5/16 in H
Mfr # 3103120312-12
Zoro # G300005146
product price:Â $2.59
/ea
Sold in multiples of 8 for $20.72
Key Features
System of Measurement
Inch
Key Type
Undersized
Height
5/16 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3103120312-12
Zoro #
G300005146
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Width
5/16 in
Height
5/16 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min
Description
Keystock-Standard Grade-Undersize Plated. Keystock 5/16 x 5/16 x 1 Ft CS Z3 UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.