Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/4 in W, 1/4 in H

  • Mfr # 3102500250-36

  • Zoro # G500004581


product price:  $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

System of Measurement
Inch
Key Type
Undersized
Height
1/4 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3102500250-36
Zoro #
G500004581
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1/4 in
Height
1/4 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Undersize Plated. Keystock 1/4 x 1/4 x 3 Ft CS Z3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products