Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 10 mm W, 10 mm H

  • Mfr # 311010-305

  • Zoro # G100004059


product price:  $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
305 mm
Height
10 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311010-305
Zoro #
G100004059
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
10 mm
Height
10 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plated. Keystock M10 x 10 x 305 CS Y3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products