Shop MAK-A-KEY
See all product information
Create Account
Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 14 mm W, 14 mm H
- Mfr # 311414-305
- Zoro # G400004001
product price:Â
$
9.15
/ea
Sold in multiples of 4 for
$36.60
Key Features
System of Measurement
Metric
Key Type
Undersized
Height
14 mm
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311414-305
- Zoro #
- G400004001
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Metric
- Key Type
- Undersized
- Material
- Carbon Steel
- Finish
- Zinc Yellow Trivalent
- Rockwell Hardness
- HRB 87
Dimensions
- Length
- 305 mm
- Width
- 14 mm
- Height
- 14 mm
Description
Keystock-Metric-Plated. Keystock M14 x 14 x 305 CS Y3 UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.