Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 14 mm W, 9 mm H

  • Mfr # 701409-1000

  • Zoro # G400005213


product price: $47.99
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Height
9 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701409-1000
Zoro #
G400005213
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
14 mm
Height
9 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Keystock-Metric-Stainless. Keystock M14 x 9 x 1M SS300 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.