Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 4 mm W, 4 mm H

  • Mfr # 800404-1000

  • Zoro # G400006319


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

System of Measurement
Metric
Key Type
Undersized
Width
4 mm
Height
4 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800404-1000
Zoro #
G400006319
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
4 mm
Height
4 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 86

Description

Keystock-Metric-316 Stainless. Keystock M4 x 4 x 1M SS SS316 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.