Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Stainless Steel, Plain, 36 in L, 3/16 in H

  • Mfr # RKS-0187-36

  • Zoro # G100420002


product price: $13.15
/ea
Sold in multiples of 34 for $447.10

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
36 in
Height
3/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS-0187-36
Zoro #
G100420002
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Height
3/16 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Stainless Steel
Finish
Plain

Description

Shafting-Round-Stainless. KS Round 3/16 x 3 Ft SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products