Undersized Key Stock, Stainless Steel, Plain, 36 in L, 3/8 in W, 3/8 in H

  • Mfr # 7003750375-36

  • Zoro # G600005679


product price:  $20.39
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
36 in
Width
3/8 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7003750375-36
Zoro #
G600005679
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/8 in
Height
3/8 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Keystock-Stainless-300 Series Undersize. Keystock 3/8 x 3/8 x 3 Ft SS300 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.