
Undersized Key Stock, Stainless Steel, Plain, 36 in L, 7/16 in W, 7/16 in H
Mfr # 7004370437-36
Zoro # G300003814
product price: $30.19
/eaKey Features
System of Measurement
Inch
Key Type
Undersized
Width
7/16 in
Height
7/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7004370437-36
Zoro #
G300003814
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
7/16 in
Height
7/16 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Keystock-Stainless-300 Series Undersize. Keystock 7/16 x 7/16 x 3 Ft SS300 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.