Shop PRIME-LINE
See all product information
Create Account
Bulk Screen Spline, 0.185-in. Diameter, 25 ft Roll, Gray (Single Pack)
Mfr # P 7941
Zoro # G800935301
product price:Â
$
7.25
/ea
Key Features
Length
25 ft
Finish
Gray
Material
Vinyl
Color
Gray
Insert Size
0.185 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7941
- Zoro #
- G800935301
- UPC #
- 49793879417
- Country of Origin
- China
Dimensions
- Length
- 25 ft
- Insert Size
- 0.185 in.
Details
- Finish
- Gray
- Material
- Vinyl
- Color
- Gray
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.185 in. (3/16 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is gray. 25 ft. per roll.Used for securing various screen types into window screen channels UV stabilized 0.185 in. diameter Gray extruded vinyl 25 ft. roll Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.