Shop PRIME-LINE
See all product information
Create Account
0.21 in. x 250 ft. Roll Gray Spline (1 Roll)
Mfr # P 7697
Zoro # G600935471
product price:Â
$
26.25
/ea
Key Features
Finish
Gray
Insert Size
0.21 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7697
- Zoro #
- G600935471
- UPC #
- 49793076977
- Country of Origin
- China
Dimensions
- Insert Size
- 0.21 in.
Details
- Finish
- Gray
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.210 in. (7/32 in.) and measures 250 ft. in length.Used for securing various screen types into window screen channels UV stabilized 0.210 in. diameter Gray extruded vinyl 250 ft. roll Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.