Shop PRIME-LINE

1/8 in. x 25 Foot, Gray Spline Roll (Single Pack)

  • Mfr # P 7630

  • Zoro # G600935280


product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Length
25ft
Finish
Gray
Material
Vinyl
Color
Gray
Insert Size
1/8 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P 7630
Zoro #
G600935280
UPC #
49793076304
Country of Origin
China

Dimensions

Length
25ft
Insert Size
1/8 in.

Details

Finish
Gray
Material
Vinyl
Color
Gray

Description

This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.120 in. (1/8 in.) diameter. It is a top quality round, serrated vinyl with a hollow core. Gray in color. 10 ft. per roll.
  • Used for securing various screen types into window screen channels
  • UV stabilized
  • 0.185 in. diameter
  • Gray extruded vinyl
  • 10 ft. roll
  • Hollow core for easy installation
  • 32 point serrated design
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews