Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze, PK4

  • Mfr # PL 7719

  • Zoro # G3344883


product price: $5.25
/pk 4, $1.31/ea

Key Features

Material
Plastic
Finish
Painted
Color
Brown
Hardware
Not included
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 7719
Zoro #
G3344883
UPC #
049793077196
Country of Origin
China

Dimensions

Overall Height
3/4 in
Overall Width
1/4 in

Details

Material
Plastic
Finish
Painted
Color
Brown
Hardware
Not included
Item
Frame Corners
Features
Create or Repair Storm Door Screens, Compatible with Mobile Home Screens
Product Type
Frame Corners

Description

Frame Corners,Brown,Plastic,3/4 in H,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.