Zoro Homepage

3/4 in. x 7 in. Screen Frame Corners, Plastic, Gray, PK4

  • Mfr # PL 7724

  • Zoro # G3784151


product price: $3.79
/pk 4, $0.95/ea

Key Features

Material
Plastic
Finish
Painted
Height
3/4 in
Color
Gray
Hardware
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 7724
Zoro #
G3784151
UPC #
049793077240
Country of Origin
China

Dimensions

Height
3/4 in
Length
3/4 in
Width
7/16 in
Overall Width
7/16 in
Overall Height
3/4 in
Overall Length
3/4 in

Details

Material
Plastic
Finish
Painted
Item
Frame Corner
Color
Gray
Hardware
Not Included
Door Type
Screen Door
Closer Type
Standard Duty
For Use With Door Type
Screen Door
Product Type
Frame Corner
Includes Hardware
Hardware Not Included

Description

Frame Corner, Door Type Screen Door, Length 3/4 in, Width 7/16 in, Height 3/4 in, Material Plastic, Gray, Painted Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.