Shop PRIME-LINE
See all product information
Create Account
Flat Screen Retainer Spline, 5/16 in. Wide, Black (100 foot roll)
Mfr # P 7843
Zoro # G800933543
product price:Â
$
17.85
/ea
Key Features
Finish
Black
Insert Size
5/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7843
- Zoro #
- G800933543
- UPC #
- 49793878434
- Country of Origin
- China
- Finish
- Black
Description
This flat screen spline is constructed of vinyl and comes black in color. The spline measures 5/16 in. (0.315 in.) wide x 0.092 in. tall x 100 ft. long and it is used for installing fiberglass screen mesh into aluminum screen frames. This type of screen spline is installed by laying it flat into the spline channel (over the fiberglass screen mesh) and inserting the inner edge of the screen spline under the lip of the screen frame. The spline can then be rolled in along the outer edge of the screen spline.Used for installing fiberglass screen mesh into aluminum screen frames UV stabilized 5/16 in. (.315) wide x .092 tall Extruded vinyl 100 ft. roll Flat bottom and curved top edge Use with Prime-Line part P 8228 flat spline rolling tool For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.