Manual, Hydraulic, Norton 410, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 410xCPSx690
  • Zoro # G4418620
product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410xCPSx690
Zoro #
G4418620
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in
Length Between Mounting Holes
5 in
Fits Chest Size
Tri-Packed

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 410
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Material
Cast Iron
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4
Max. Door Opening
85 Degrees to 130 Degrees
Ligature Resistant
No
ADA Compliant
Yes
Includes
Removable Stop and Spring Buffer
Projection from Wall
2 1/4 in
Arm Type
Parallel
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
Category Type
Parallel Arm
Series
410
Features
Tri-Packed
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Compatible Brand
NORTON RIXSON
Ligature-Resistant
Not Ligature-Resistant
Projection
2 1/4 in
Operation Style
Manual
Door Weight - Maximum
250 lb
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Product Type
Door Closer
Door Opening - Maximum
130 Degrees
Door Opening - Minimum
85 Degrees
Fire Rating
3 hr
Closer Cycles
25,000,000
Performance Grade
1
Spring Type
Adjustable
Shell Material
Cast Iron
Wire Color
Dark Bronze

Description

Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.