This item is Discontinued.

This item is Discontinued.
Accu-Rule Measuring Stick, 62 in. to 122 in. (Discontinued)
Mfr #
P 8064
Zoro #
G200954803
UPC # 49793080646
Country of Origin United States
Category Rulers and Straight Edges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P 8064
- Zoro #
- G200954803
- UPC #
- 49793080646
- Country of Origin
- United States
Dimensions
- Size
- 62 in.
Details
- Material
- Aluminum
Description
This quickly and accurately measures vertical sliding screen door dimensions in the patio door opening; two (2) piece (extruded aluminum) adjustable measuring tool, accurately reads dimensions from 62 in. to 122 in. Locking knob holds firm while overall measurement is read; multiple vertical dimensions are needed to determine ideal screen door height.Used for accurate measuring of sliding screen door dimensions Adjusts from 62 in. to 122 in. Aluminum color Aluminum construction For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.