Plastic Screen Frame Corners, 5 in. x 3/4 in., Bronze Finish, PK4
Mfr # PL 7728
Zoro # G3784072
product price: $3.59
/pk 4, $0.90/eaKey Features
Material
Plastic
Finish
Painted
Color
Brown
Hardware
Not included
Product Type
Frame Corners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL 7728
Zoro #
G3784072
UPC #
049793077288
Country of Origin
China
Dimensions
Overall Width
5/16 in
Overall Height
3/4 in
Details
Material
Plastic
Finish
Painted
Color
Brown
Item
Frame Corners
Hardware
Not included
Product Type
Frame Corners
Features
Create or Repair Storm Door Screens, Compatible with Mobile Home Screens
Description
Frame Corners,Brown,Plastic,3/4 in H,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.