Shop PRIME-LINE
See all product information
Create Account
Screen Retainer Vinyl Spline, .155" Round, Gray, 250 ft. (1 Roll)
Mfr # P 7669
Zoro # G500954848
product price:Â
$
19.59
/ea
Key Features
Finish
Gray
Insert Size
0.155 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7669
- Zoro #
- G500954848
- UPC #
- 49793076694
- Country of Origin
- China
- Finish
- Gray
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.155 in. (5/32 in.) and measures 250 ft. in length.Used to hold screen material to screen frames 0.155 in. (5/32 in.) x 250 ft. Gray in color Round, hollow core, serrated vinyl For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.