Shop PRIME-LINE
See all product information
Create Account
Screen Retainer Spline, 0.195 in., 25 foot, Black (Single Pack)
Mfr # P 7525
Zoro # G800934076
product price:Â $7.69
/eaKey Features
Length
25'
Finish
Black
Material
Vinyl
Color
Black
Insert Size
0.195 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7525
- Zoro #
- G800934076
- UPC #
- 49793075253
- Country of Origin
- China
Dimensions
- Length
- 25'
- Insert Size
- 0.195 in.
Details
- Finish
- Black
- Material
- Vinyl
- Color
- Black
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.190 in. and measures 25 ft. in length.Used to hold screen material to screen frames 0.190 in. x 25 ft. Black in color Round, hollow core, serrated vinyl For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.