Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2057 BHSS 630 LH LC
  • Zoro # G3950149
product price: 
$
1,718.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ML2057 BHSS 630 LH LC
Zoro #
G3950149
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Features
For Use On Wood and Hollow Metal Doors
Number of Keys
0
Fire Rating - Door Hardware
3 hr
Backset
2 3/4 in
Series
ML2000
Strike Type
Straight Lip
Lockset Fire Rating
3 hr
Includes
Strike
Item
Door Lockset
Strike Dim.
2/4 in x 1-1/8 in
Handle Material
Steel
Mortise/Cylindrical
Mortise
Ligature Resistant
Yes
Standards
ANSI/BHMA, cUL Listed, UL Listed
For Use With
various Door Types
Number of Pins
0
ADA Compliant
Yes
Location Type
Healthcare, Institutional
Lockset Performance Strength
Standard Duty
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Coreless
Lockset Type
Mechanical
Knob/Handle Material
High Speed Steel
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Left-Handed
Failure Mode
Fail Safe or Fail Secure
Includes Core
Core Not Included
Lockset Style
Behavioral Health
Fire Rating
3 hr
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
UL Fire Rating
UL10C
Application
Institutional
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
For Use On Wood and Hollow Metal Doors

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.