Shop PRIME-LINE
See all product information
Create Account
Screen Retainer Spline, 0.250 in., Foam, Black, 500 ft. (1 Roll)
Mfr # P 8133
Zoro # G800935523
product price:Â
$
75.99
/ea
Key Features
Length
500 ft
Finish
Black
Material
Polyethylene
Color
Black
Insert Size
0.25 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 8133
- Zoro #
- G800935523
- UPC #
- 49793081339
- Country of Origin
- China
Dimensions
- Length
- 500 ft
- Insert Size
- 0.25 in.
Details
- Finish
- Black
- Material
- Polyethylene
- Color
- Black
Description
This screen retainer spline is constructed of springy polyethylene foam and it is black in color. Foam screen spline is an excellent substitute for vinyl spline, and it is used to hold screening materials to 7/8 in. x 5/16 in. extruded screen frames. This retainer spline is 0.250 in. (1/4 in.) in. in diameter and comes in a 500 ft. roll. Used to hold screening materials to 7/8 in. x 5/16 in. extruded screen frames 0.250 in. (1/4 in.) x 500 ft. Black in color Polyethylene foam For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.