Zoro Homepage

mBot-S Educational STEAM Classroom Kits for Schools & Groups

  • Mfr # mBot-K02-01

  • Zoro # G112667013


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
mBot-K02-01
Zoro #
G112667013
UPC #
193122000031
Country of Origin
China

Details

Voltage
110V

Description

mBot-S is a STEAM education robot for beginners, that makes teaching and learning robot programming simple and fun. With just a screwdriver, the step by step instructions, and a study schedule, children can build a robot from scratch and experience the joys of hands-on creation.Including:1 Mini Wheel25 M48 Screws8 M3 Nuts8 M425+6 Brass Studs4 M2.29.5 Screws3RJ25 Cables 6P6C-20cm2 Motors2 Slick Tires2 Plastic Timing Pulleys 90T for Motors1 AA Battery Holder1 Bluetooth Module2 Motor Parts1 Mainboard mCore1 Ultrasonic Sensor1 Me Line Follower1 2.5mm Screwdriver1 USB Cable2 mCore Cases1 mCore Shell1 White Acrylic Array Board1 33120° Bracket1 Hook and Loop1 IR Remote Control6 M325 Screw s10 4710 Plastic Spacers4 M416+6 Brass Studs8 R2064 Rivets1 LED Matrix4 M4 Nuts10 473 Plastic Spacers4 M414 Screws


  • Build & Create: It just takes 15 minutes for beginners to put the mBot together. Moreover, it is simple enough for expert users to build anything based on the mBot with additional expansion parts.
  • Playful learning: Through various gamification learning tasks and joyful educational activities, students can enjoy the fun and see real-world results while mastering STEM knowledge.
  • Coding languages: Learn basic programming skills with our drag-and-drop blocks in the mBlock app and easily transition to the advanced text-based programming language Arduino.
  • Educator resources: You can implement seamlessly with in-depth standards-aligned activities and lessons in the support materials. You can also level up your teaching skills by participating in the training.
  • Durable Tool: Equipped with sturdy aluminum alloy, mBot has a long battery life of 4 hours, contributing to a smooth class experience.
  • Wide applications: Level up your STEM class with mBot, whether in the classroom, after-class program, or summer camp.
  • Entry-level Coding Robot Toy: Designed for learning electronics, robotics and computer programming in a simple and fun way, mBot-S robot kit is an excellent educational robot toys. From scratch to Arduino, this STEM projects for kids ages 8-12 helps kids to learn programming step by step via interactive software and learning resources
  • Creative Robot with Add-on Packs: So many fun Configuration with an open-source system, this programmable robot is compatible with rich add-on packs.This STEM toys can be connected to 100+ electronic modules and 500+ parts from the Makeblock platform, just customize your mBot-S

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.