Zoro Homepage

mTiny: Smart Panda Robot for Preschoolers to Learn Coding, Music, Math, and Language.

  • Mfr # MMT-EDU-01

  • Zoro # G512667019


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT-EDU-01
Zoro #
G512667019
UPC #
193122007207
Country of Origin
China

Details

Voltage
110V

Description

Makeblock mTiny STEAM education robots. Early Childhood Education RobotIntroduce computer science and 21st century skills such critical thinking and communication to your early education classroom with mTiny Discover. mTiny Discover is suitable for learning social-emotional skills, linguistics, mathematics and much more. Students will practice their logical thinking and problem-solving skills through interactive, screen-free lessons developed to meet the specific needs of young learners.mTiny Discover will engage your students with a fun, unique experience that includes a panda robot, a tap pen controller, interactive maps, coding cards, and the ability to draw and make music. With the mTiny Discover you are ready to start teaching with the Getting Started Guide and easy set-up instructions directly out of the box.Including:1 Robot1 Tap Pen Controller81 Code Cards24 Themed Map Pieces4 Activity Cards5 Game Cards8 Flags1 Flagpole3 Character masks4 Color Markers1 Description of Coding Cards1 Unlock Card1 Get Started Activities QR Code CardOne 2-in-1 Micro USB Cable


  • Play to Code: mTiny robot makes the easiest way to learn coding and mathematical thinking through themed maps, storybooks, game cards, and coding cards
  • Precise drawing: The body comes with a drawing function that supports one-click drawing and step-by-step math drawing
  • Simple to Use: mTiny is ready to use out of the box. Start controlling the robot with the tap pen controller and use a few coding cards to play music, code, and draw
  • 100% Screen-free Tangible Learning: No phone/tablet/PC is required. The tap pen, themed maps, and coding cards are designed for learning music, math, language, coding, and more
  • Interactive Functions: mTiny has an adorable panda robot look, three types of dress-up, more than ten pre-set emotions, and 300+ sound effects
  • Make Learning Fun and Engaging: The joystick and enriching stories, games, and activities provide many possibilities for toddler learning activities at home or in the classroom
  • 100% Safe for Every Single Bit: mTiny has eco-friendly and nontoxic materials to protect your kids' safety while playing and learning
  • Best Gift for Kids: Explore concepts like 'Direction' and 'Emotion', then move on to finish 'Community scenario-based' task together. Making learning an enjoyable family affair.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.