Zoro Homepage

mTinyScreen-free learning toddler toy for tangible learning. mTiny Coding Kit

  • Mfr # MMT-K01

  • Zoro # G012667021


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT-K01
Zoro #
G012667021
UPC #
193122006149
Country of Origin
China

Details

Voltage
110V

Description

mTiny is an early childhood education robot for children growing up in the digital age. Its unique Tap Pen Controller, as a coding tool, facilitates kids' kinesthetic experience on tangible programming language. It uses physical blocks and various theme-based story maps to provide engaging simulation. Therefore, kids can get immediate life-like feedback and generate more creative ideas during their problem-solving processes. Our mTiny toolkit encourages child-initiative learning by offering open-ended play activity packages with integrated content areas including maths, music, and art.


  • Play to Code: mTiny robot makes the easiest way to learn coding and mathematical thinking through themed maps, storybooks, game cards, and coding cards.
  • Simple to Use: mTiny is ready to use out of the box. Start controlling the robot with the tap pen controller and use a few coding cards to play music, code, and draw.
  • 100% Screen-free Tangible Learning: No phone/tablet/PC is required. The tap pen, themed maps, and coding cards are designed for learning music, math, language, coding, and more.
  • 100% Safe for Every Single Bit: mTiny has eco-friendly and nontoxic materials to protect your kids' safety while playing and learning.
  • Interactive Robot Toys: mTiny is a little robot with an adorable panda look, three types of dress-up, more than ten pre-set emotions, and 300+ sound effects.
  • Best Gift for Kids: Explore concepts like 'Direction' and 'Emotion', then move on to finish 'Community scenario-based' task together. Making learning an enjoyable family affair.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.