Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A Inlet

  • Mfr # 0 94

  • Zoro # G215810873


product price: $12.65
/ea

Key Features

Depth (In.)
3.3 in
Length
3.3 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 94
Zoro #
G215810873
UPC #
879084000943
Country of Origin
China

Dimensions

Depth (In.)
3.3 in
Length
3.3 in

Details

Material
Copper
Color
Black

Description

This weatherproof 15A RV inlet connection is ideal for keeping your RV powered up in any weather. The back cover safeguards the inlet from the elements, and the stainless steel screws allow for simple installation. With a hole size of 1-3/4 and the capacity to accommodate 18-12 AWG gauge wires, this inlet is a must-have for any RV owner. It adheres to NEMA 5-15P standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.