Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A to 30A Adapter Cord with Light

  • Mfr # 219

  • Zoro # G915811071


product price: $29.45
/ea

Key Features

Length
7.1 in
Material
Copper
Color
Black
Depth (In.)
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219
Zoro #
G915811071
UPC #
879084002190
Country of Origin
China

Dimensions

Length
7.1 in
Depth (In.)
7.1 in

Details

Material
Copper
Color
Black

Description

Introducing our premium 15 Amp male to 30 Amp female RV adapter cord. Constructed with heavy-duty 10/3 gauge wires, this adapter allows you to safely power your RV or camper using a 15 Amp outlet. The durable STW-rated cable, made with 100% pure copper, is designed to withstand harsh weather conditions, ensuring reliable performance in any environment. The compact and ergonomic design makes it easy to plug in and disconnect, even in tight spaces. ETL certified for safety, this adapter is the ideal solution for RV owners seeking a reliable and convenient power connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.