Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A to 30A Adapter Cord with Light

  • Mfr # 223

  • Zoro # G115811086


product price: $21.95
/ea

Key Features

Depth (In.)
7.1 in
Length
7.1 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G115811086
UPC #
879084002237
Country of Origin
China

Dimensions

Depth (In.)
7.1 in
Length
7.1 in

Details

Material
Copper
Color
Black

Description

Introducing our premium 15 Amp male to 30 Amp female RV adapter cord. Constructed with heavy-duty 10/3 gauge wires, this adapter allows you to safely power your RV or camper using a standard 15 Amp outlet. Featuring a durable STW-rated cable and a solid, easy-to-use handle, this adapter is built to withstand harsh weather conditions and provide reliable power on the road. ETL certified for safety, our adapter is the perfect solution for RV owners seeking a dependable and convenient power connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.