Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A to 50A Adapter Cord with Light

  • Mfr # 222

  • Zoro # G115811093


product price: $40.99
/ea

Key Features

Depth (In.)
7.1 in
Color
Black
Length
7.1 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222
Zoro #
G115811093
UPC #
879084002220
Country of Origin
China

Dimensions

Depth (In.)
7.1 in
Length
7.1 in

Details

Color
Black
Material
Copper

Description

Power your RV or camper with confidence using this heavy-duty 15 Amp to 30 Amp RV adapter cord. This 12-inch adapter features a NEMA 5-15P male plug on one end and a NEMA SS2-50R female connector on the other, allowing you to connect your RV to a 30 Amp service outlet. Built with durable 10/3 gauge wires, this adapter can handle up to 125V/3750W, making it suitable for most RV power needs. For peace of mind, this ETL certified adapter utilizes high-quality 100% pure copper wires with a heavy-duty, STW-rated Service Grade, Thermoplastic, Outdoor Rated jacket. This ensures safe operation in extreme weather conditions, hot or cold. The easy-grip handle allows for effortless plugging and unplugging, making it perfect for RV and camper electrical connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.