Zoro Homepage

3-Prong Generator Extension - 25ft

  • Mfr # 250

  • Zoro # G215810958


product price: $74.79
/ea

Key Features

Depth (In.)
10.2 in
Color
Black
Length
10.2 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250
Zoro #
G215810958
UPC #
879084002503
Country of Origin
China

Dimensions

Depth (In.)
10.2 in
Length
10.2 in

Details

Color
Black
Material
Copper

Description

Heavy-Duty 30 Amp Generator Extension Cord: This durable power cord is designed to safely and securely connect your portable generator to your appliances or equipment. Featuring a NEMA L5-30P/L5-30R twist lock connector, it prevents accidental disconnection and ensures a reliable power supply. The 10-gauge SJTW wire and robust construction make it ideal for outdoor use and demanding applications, providing up to 3750 watts of power. 25 feet in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.