Zoro Homepage

3-Prong Generator Extension - 50ft

  • Mfr # 252

  • Zoro # G215810934


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
13.8 in
Material
Copper
Color
Black
Length
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252
Zoro #
G215810934
UPC #
879084002527
Country of Origin
China

Dimensions

Depth (In.)
13.8 in
Length
13.8 in

Details

Material
Copper
Color
Black

Description

Our 30 Amp Generator Extension Cord is a heavy-duty power cord built to handle demanding applications. Featuring a L5-30 twist lock connector, it ensures a secure and reliable connection to your generator. This 10 gauge SJTW cord is perfect for powering portable generators and heavy-duty equipment. With a 50-foot length and a 3750W rating, it provides ample power and flexibility for your outdoor projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.