Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A 125V 3-Prong RV Adapter

  • Mfr # 0 89

  • Zoro # G215810842


product price: $12.25
/ea

Key Features

Depth (In.)
2.6 in
Material
Copper
Length
4.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0 89
Zoro #
G215810842
UPC #
879084000899
Country of Origin
China

Dimensions

Depth (In.)
2.6 in
Length
4.4 in

Details

Material
Copper
Color
Black

Description

This high-quality RV 30 AMP 3-Prong Generator Adapter Converter allows you to safely connect your RV to a generator. With its Nema L5-30P male to TT-30R female configuration, this adapter is perfect for various RV models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.