Zoro Homepage

30A 125V 4-Prong RV Adapter

  • Mfr # 0 88

  • Zoro # G915810845


product price: $9.59
/ea

Key Features

Depth (In.)
2.6 in
Color
Black
Material
Copper
Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 88
Zoro #
G915810845
UPC #
879084000882
Country of Origin
China

Dimensions

Depth (In.)
2.6 in
Length
4.4 in

Details

Color
Black
Material
Copper

Description

This high-quality RV 30 AMP 4-Prong Generator Adapter Converter allows you to safely connect your RV to a 30-amp generator. With its durable PVC molded construction and copper terminals, this adapter is built to last. The Nema L14-30P male plug fits standard 30-amp generators, while the TT-30R female connector provides a secure connection to your RV's power inlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.