Zoro Homepage

30A Inlet

  • Mfr # 0 95

  • Zoro # G115810751


product price: $28.79
/ea

Key Features

Material
Copper
Color
Black
Depth (In.)
4 in
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 95
Zoro #
G115810751
UPC #
879084000950
Country of Origin
China

Dimensions

Depth (In.)
4 in
Length
4.3 in

Details

Material
Copper
Color
Black

Description

Keep your RV powered up and protected with this durable 30-Amp RV Inlet with Waterproof Cover. This inlet features a secure twist-lock design to prevent accidental disconnections, and its waterproof cover safeguards the inlet from rain, snow, and other harsh weather conditions. Ideal for shore power hookups, this inlet is perfect for powering your trailer, camper van, boat, or RV. With its NEMA L5-30P connector, 30 amp 125V rating, and 2 poles, 3 wires configuration, this inlet provides reliable and convenient power supply for all your RV needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.