Zoro Homepage

30A Male/15A Female RV Adapter

  • Mfr # 0 87

  • Zoro # G615810916


product price: $9.15
/ea

Key Features

Depth (In.)
2 in
Length
3 in
Color
Black
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 87
Zoro #
G615810916
UPC #
879084000875
Country of Origin
China

Dimensions

Depth (In.)
2 in
Length
3 in

Details

Color
Black
Material
Copper

Description

Standard RV 30 Amp Male Plug to 150 Amp 3 Prong Female Receptacle Adapter. This reliable adapter seamlessly connects your 30 Amp RV to a robust 150 Amp power source, ensuring a stable and secure connection for all your electrical needs. Designed with a grooved surface, it offers a firm grip that minimizes the risk of accidental disconnections. Ideal for camping trips and outdoor adventures, this adapter features NEMA TT-30P and NEMA 5-15R configurations, providing versatility and convenience for your power requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.