Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A Replacement Plug

  • Mfr # 0 90

  • Zoro # G015810752


product price: $16.15
/ea

Key Features

Color
Black
Depth (In.)
3.9 in
Material
Copper
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0 90
Zoro #
G015810752
UPC #
879084000905
Country of Origin
China

Dimensions

Depth (In.)
3.9 in
Length
4.7 in

Details

Color
Black
Material
Copper

Description

This robust 30A replacement plug is the perfect solution for keeping your RV, motorhome, camper, or trailer powered up. Designed to withstand the rigors of outdoor use, it offers a durable and reliable connection for your 10AWG/3C RV power cords. Whether you're replacing a faulty plug or building a new extension cord, this ETL-certified NEMA TT-30P plug ensures a safe and secure power supply for all your adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.