Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A Replacement Receptacle

  • Mfr # 0 91

  • Zoro # G415810840


product price: $17.85
/ea

Key Features

Length
4.7 in
Color
Black
Material
Copper
Depth (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0 91
Zoro #
G415810840
UPC #
879084000912
Country of Origin
China

Dimensions

Length
4.7 in
Depth (In.)
3.9 in

Details

Color
Black
Material
Copper

Description

This robust 30A replacement receptacle is the perfect solution for keeping your RV, motorhome, camper, or trailer powered up. Designed to withstand the rigors of outdoor use, it offers a durable and reliable connection for your 10AWG/3C RV power cords. Whether you're replacing a faulty plug or building a new extension cord, this ETL-certified NEMA TT-30R receptacle ensures a safe and secure power supply for all your adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.