Zoro Homepage

30A RV Circuit Tester Plug

  • Mfr # 279

  • Zoro # G115887920


product price: $21.95
/ea

Key Features

Depth (In.)
3.1 in
Length
4.5 in
Color
Black
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279
Zoro #
G115887920
UPC #
879084002794
Country of Origin
China

Dimensions

Depth (In.)
3.1 in
Length
4.5 in

Details

Color
Black
Material
Copper

Description

30 AMP RV Circuit Analyzer: Quickly and easily check the wiring of your RV power source with the 30A 125V RV Pedestal Tester. This ETL-certified device features a clear LED indicator light to show if the power is connected correctly, preventing potential damage to your RV and electronics. Perfect for RVs, campers, and travel trailers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.