Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A RV Cord with Light - 25ft

  • Mfr # 220

  • Zoro # G115887913


product price: $72.79
/ea

Key Features

Depth (In.)
11.8 in
Material
Copper
Length
11.8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220
Zoro #
G115887913
UPC #
879084002206
Country of Origin
China

Dimensions

Depth (In.)
11.8 in
Length
11.8 in

Details

Material
Copper
Color
Blue

Description

Our 30 Amp extension cord is the perfect solution for powering your RV or camper. With its rugged 10 AWG gauge and heavy-duty construction, this 25-foot cord is built to withstand the demands of outdoor camping. The NEMA TT-30P to L5-30R connector configuration is ideal for connecting to RV power sources and generators. ETL certified for safety, this extension cord ensures reliable and efficient power delivery on your outdoor adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.