30A RV Cord with Lights - 25ft , NEMA TT-30P to NEMA TT-30R

  • Mfr # 228

  • Zoro # G215810712


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Depth (In.)
12 in
Material
Copper
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228
Zoro #
G215810712
UPC #
879084002282
Country of Origin
China

Dimensions

Depth (In.)
12 in
Length
12 in

Details

Material
Copper
Color
Black

Description

Protect your RV or trailer's electrical system with our heavy-duty 30 Amp extension cord. Designed for outdoor camping adventures, this 25-foot cord features a durable 10AWG gauge and a NEMA TT-30P to TT-30R connector. ETL certified for safety, it's the perfect solution for powering your RV or trailer at campsites and RV parks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.